RND WP CLUSTER CVR W/(1) LAMPHOLDER BRNZ

Item #: 1049628

Cat #: 5624-2

UPC: 050169562420

$ 28.19 EA
Company wide:
0 in stock
RND WP CLUSTER CVR W/(1) LAMPHOLDER BRNZ

Overview

RND WP CLUSTER CVR W/(1) LAMPHOLDER BRNZ
Also known as: 050169562420, 5624-2, RAC56242

Features & Benefits

  • Rugged die cast constructions.
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance.
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming.
  • Includes gasket and mounting hardware.
  • Multi-lingual instructions in each package.
  • No Need to purchase separate components.
  • Premium powder coat finish provides maximum weatherability and scratch resistance
  • Rugged die cast construction
  • Extra long wire leads

Specifications

Diameter: 4 in
Color: Bronze
Finish: Powder Coated
Material: Aluminum Die Cast
Number of Threaded Outlets: 1
Diameter: 4 in
Finish: Powder Coated
Number of Threaded Outlets: 1
Color: Bronze
Material: Aluminum Die Cast