RAC 5621-0 1G WP CLUSTER CVR

Item #: 1049626

Cat #: 5621-0

UPC: 050169562109

$ 80.79 EA
Company wide:
0 in stock
Documents & Guides
Rectangular Weatherproof Combination Cover for 75-150W Par 38 Lamps, Includes 2 Lampholders, Gasket, and Hardware, Gray

Overview

Rectangular Weatherproof Combination Cover for 75-150W Par 38 Lamps, Includes 2 Lampholders, Gasket, and Hardware, Gray
Also known as: 050169562109, 5621-0, RAC56210

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • No need to purchase separate components

Specifications

Color: Gray
Gangs: 1
Finish: Powder Coated
Material: Aluminum Die Cast
Number of Threaded Outlets: 2
Color: Gray
Finish: Powder Coated
Number of Threaded Outlets: 2
Gangs: 1
Material: Aluminum Die Cast