4-Gang MASQUE® Wallplate, Decorator, White

Item #: 1049623

Cat #: 5555W

UPC: 092326101806

$ 14.77 EA
Company wide:
3 in stock
4-Gang MASQUE® Wallplate, Decorator, Material: Plastic, White, Includes Mounting Screws

Overview

4-Gang MASQUE® Wallplate, Decorator, Material: Plastic, White, Includes Mounting Screws

TayMac® MASQUE® 5000 Series Cover wall plates provide a contemporary, designer look. The wall plates provide enhanced aesthetics and durability. Includes screws in matching finish.

Also known as: 092326101806, 5555W, TYM5555W

Features & Benefits

  • Achieve fantastic colors - MASQUE® 5000 Series wall plates are easily painted or wallpapered to match or complement walls
  • Unbreakable premium plastic wall plates
  • Won't not crack or distort during installation
  • Fits any standard decorator style device
  • Customize with MASQUE® Adapters
  • Includes screw(s) in matching finish

Specifications

Type: Wallplate, Decorator
Color: White
Standards: California Proposition 65
Type: Wallplate, Decorator
Standards: California Proposition 65
Color: White