3-Gang MASQUE® Wallplate, Decorator, White

Item #: 1049621

Cat #: 5550W

UPC: 092326101493

$ 11.39 EA
Company wide:
7 in stock
3-Gang MASQUE® Wallplate, Decorator, Material: Plastic, White, Includes Mounting Screws

Overview

3-Gang MASQUE® Wallplate, Decorator, Material: Plastic, White, Includes Mounting Screws

TayMac® MASQUE® 5000 Series Cover wall plates provide a contemporary, designer look. The wall plates provide enhanced aesthetics and durability. Includes screws in matching finish.

Also known as: 092326101493, 5550W, TYM5550W

Features & Benefits

  • Achieve fantastic colors - MASQUE® 5000 Series wall plates are easily painted or wallpapered to match or complement walls
  • Unbreakable premium plastic wall plates
  • Won't not crack or distort during installation
  • Hides outdated, discolored outlets
  • Customize with MASQUE® Adapters
  • Includes screw(s) in matching finish

Specifications

Type: Wallplate, Decorator
Color: White
Standards: California Proposition 65
Type: Wallplate, Decorator
Standards: California Proposition 65
Color: White