2-Gang MASQUE® Wallplate, Decorator, White

Item #: 1049620

Cat #: 5500W

UPC: 092326101462

$ 8.50 EA
Company wide:
9 in stock
2-Gang MASQUE® Wallplate, Decorator, Material: Plastic, White, Includes Mounting Screws

Overview

2-Gang MASQUE® Wallplate, Decorator, Material: Plastic, White, Includes Mounting Screws

TayMac® MASQUE® 5000 Series Cover wall plates provide a contemporary, designer look. The wall plates provide enhanced aesthetics and durability. Includes screws in matching finish.

Also known as: 092326101462, 5500W, TYM5500W

Features & Benefits

  • Achieve fantastic colors - MASQUE® 5000 Series wall plates are easily painted or wallpapered to match or complement walls
  • Unbreakable premium plastic wall plates
  • Won't not crack or distort during installation
  • Hides outdated, discolored outlets
  • Customize with MASQUE® Adapters
  • Includes screw(s) in matching finish

Specifications

Type: Wallplate, Decorator
Color: White
Standards: California Proposition 65
Type: Wallplate, Decorator
Standards: California Proposition 65
Color: White