This product may not be available in all locations.

I/O Module, Analog Hart Interface, Output, 8 Channel
Item #: 1049561
Cat #: 1756-OF8HK
UPC: 887172982231
Call for price
Company wide:
0
in stock
Documents & Guides
I/O Module, ControlLogix, Analog Hart Interface, Output, 8 Channel, Differential Voltage or Current, Conformal Coated
Overview
I/O Module, ControlLogix, Analog Hart Interface, Output, 8 Channel, Differential Voltage or Current, Conformal Coated
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 887172982231, 1756-OF8HK, ALB1756OF8HK
Specifications
Mounting: | Chassis |
Type: | Hart Module |
Family / Style: | ControlLogix |
Mounting: | Chassis |
Family / Style: | ControlLogix |
Type: | Hart Module |
Customer Reviews
No reviews for this product
(0)