I/O Module, Digital DC Output, 16 Channel, Current Source, 24VDC

Item #: 1049556
Cat #: 1756-OB16D
UPC: 612598164530
Call for price
Company wide:
0 in stock
Documents & Guides
I/O Module, ControlLogix, Digital DC Output, 16 Channel, Current Source, 24 Volt DC

Overview

I/O Module, ControlLogix, Digital DC Output, 16 Channel, Current Source, 24 Volt DC
Bulletin 1756 ControlLogix® digital I/O modules come in a variety of voltages, provide eight to 32 points, include point-level output fault states, and offer isolated and non-isolated types. Allen-Bradley® catalog item 1756-OB16D from Rockwell Automation® is a 19-30 V DC, 16-point ControlLogix digital output module. It has 1 A sourcing outputs. And it has field-side diagnostics.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598164530, 1756-OB16D, ALB1756OB16D

Specifications

Mounting: Chassis
Volts DC: 24
Type: I/O Module
Family / Style: 1756
Mounting: Chassis
Type: I/O Module
Volts DC: 24
Family / Style: 1756

Customer Reviews

No reviews for this product
(0)