1-Gang MASQUE® Wallplate, Duplex, White

Item #: 1049551

Cat #: 2000W

UPC: 092326101868

$ 5.82 EA
Company wide:
0 in stock
1-Gang MASQUE® Wallplate, Duplex, Material: Plastic, Color: White, Includes Mounting Screw

Overview

1-Gang MASQUE® Wallplate, Duplex, Material: Plastic, Color: White, Includes Mounting Screw
Also known as: 092326101868, 2000W, TYM2000W

Features & Benefits

  • Achieve fantastic colors - MASQUE® 2000 Series wall plates are easily painted or wallpapered to match or complement walls
  • Unbreakable premium plastic wall plates
  • Won't not crack or distort during installation
  • Hides outdated, discolored outlets
  • Includes screw(s) in matching finish

Specifications

Type: Wallplate, Duplex
Standards: California Proposition 65
Type: Wallplate, Duplex
Standards: California Proposition 65