This product may not be available in all locations.

Module, Communications, EtherNet/IP Bridge, Copper, 256 Connections
Item #:
1049521
Cat #:
1756-EN2TK
UPC:
885630734439
Call for price
Company wide:
0
in stock
Documents & Guides
Module, Communications, ControlLogix, EtherNet/IP Bridge, 10/100 Mbps, 256 Logix Communications, 128 TCP/IP Connections, Conformal Coated
Overview
Module, Communications, ControlLogix, EtherNet/IP Bridge, 10/100 Mbps, 256 Logix Communications, 128 TCP/IP Connections, Conformal Coated
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 885630734439, 1756-EN2TK, ALB1756EN2TK
Specifications
Mounting: | Chassis |
Family / Style: | ControlLogix |
Type: | Communications Module |
Mounting: | Chassis |
Type: | Communications Module |
Family / Style: | ControlLogix |
Customer Reviews
No reviews for this product
(0)