This product may not be available in all locations.

Smart Motor Controller, 150 SMC-50, 100-240VAC, 200-480VAC, 450A ND, 363A HD
Item #: 1049417
Cat #: 150-SC2NBD
UPC: 612598994472
Call for price
Company wide:
0
in stock
Documents & Guides
Smart Motor Controller, 150 SMC-50, Solid State, Open, 100 - 240 Volt AC, 200 - 480 Volt AC, 260 Amp Line, 450 Amp Delta Normal Duty; 210 Amp Line, 363 Amp Delta Heavy Duty
Overview
Smart Motor Controller, 150 SMC-50, Solid State, Open, 100 - 240 Volt AC, 200 - 480 Volt AC, 260 Amp Line, 450 Amp Delta Normal Duty; 210 Amp Line, 363 Amp Delta Heavy Duty
The SMC-50 controller has a scalable design, allowing you the flexibility to satisfy a wide variety of control needs. Advanced monitoring and protection, superior communications capabilities, and Energy Saver mode help increase efficiency and reduce downtime. Three-phase control, built-in overload, removable control module and removable terminal blocks are combined in a cost-effective package with your choice of internal bypass or solid-state power structures. Normal- and heavy-duty ratings, expandable I/O and sensor capability, LCD screen or personal computer software setup and network integration capabilities increase application scalability.
Also known as: 612598994472, 150-SC2NBD, ALB150SC2NBD
Specifications
| Phase: | 3 |
| Mounting: | Surface |
| Type: | Softstarter, Advanced Control |
| Amps Range: | 210 - 260 - 363 - 450 |
| Phase: | 3 |
| Type: | Softstarter, Advanced Control |
| Mounting: | Surface |
| Amps Range: | 210 - 260 - 363 - 450 |