This product may not be available in all locations.

Motor Controller, Open Type, 85A, 200 - 480V, 24VAC/DC Coil
Item #: 1049398
Cat #: 150-F85NBR
UPC: 781180617577
Call for price
Company wide:
0
in stock
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 85 Amp, 15 - 60 Horse Power at 460 Volt, Input Voltage of 200 - 480 Volt, 24 Volt AC/DC Coil
Overview
Motor Controller, SMC-Flex, Open Type, 85 Amp, 15 - 60 Horse Power at 460 Volt, Input Voltage of 200 - 480 Volt, 24 Volt AC/DC Coil
Also known as: 781180617577, 150-F85NBR, ALB150F85NBR
Specifications
| Phase: | 3 |
| Volts DC Control: | 24 |
| Amps: | 85 |
| Volts AC Control: | 24 |
| Horsepower: | 15, 60 |
| Mounting: | Surface |
| Type: | Motor Controller |
| Phase: | 3 |
| Amps: | 85 |
| Horsepower: | 15, 60 |
| Type: | Motor Controller |
| Volts DC Control: | 24 |
| Volts AC Control: | 24 |
| Mounting: | Surface |