Motor Controller, Open Type, 5-25A, 200 - 460V, 24V AC/DC Coil

Item #: 1049385

Cat #: 150-F25NBR

UPC: 781180617546

Call for price
Company wide:
0 in stock
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 5 - 25 Amp, 5 - 30 HP, Input Voltage of 200 - 460 Volt, 24 Volt AC/DC Coil

Overview

Motor Controller, SMC-Flex, Open Type, 5 - 25 Amp, 5 - 30 HP, Input Voltage of 200 - 460 Volt, 24 Volt AC/DC Coil

The SMC Flex controller is modular so that it can help simplify installation and commissioning. A built-in LCD display, keypad, and flexible communications provide optimized configuration, advanced performance, diagnostics, and protection. Three-phase control, electronic overload, and integrated bypass along with removable control module, power modules, and fan assembly are combined in a cost-effective package for your demanding applications.

Also known as: 781180617546, 150-F25NBR, ALB150F25NBR

Specifications

Volts DC Control: 24
Horsepower: 10, 5, 30, 15, 7.500
Volts AC Control: 24
Volts AC: 200, 460
Type: Softstarter, Advanced Control
Amps Range: 5 - 25
Volts DC Control: 24
Volts AC Control: 24
Type: Softstarter, Advanced Control
Horsepower: 10, 5, 30, 15, 7.500
Volts AC: 200, 460
Amps Range: 5 - 25