Sustainable

Motor Controller, Open Type, 37A, 480V, 3Phase, 24V Coil

Item #: 1049364
Cat #: 150-C37NBR
UPC: 611320640953
Call for price
Company wide:
0 in stock
Documents & Guides
Motor Controller, SMC-3, Open Type, 37 Amp, 480 Volt, 3 Phase, 24 Volt AC/DC Coil

Overview

Motor Controller, SMC-3, Open Type, 37 Amp, 480 Volt, 3 Phase, 24 Volt AC/DC Coil
SMC™-3 soft starters are available with a current range from 3..480 A. They feature compact, true three-phase control in a cost-effective package. They include overload protection, integral bypass, and motor and system diagnostics.Allen-Bradley® and SMC are trademarks of Rockwell Automation®.
Also known as: 611320640953, 150-C37NBR, ALB150C37NBR

Specifications

Phase: 3
Volts DC Control: 24
Volts AC: 480
Volts AC Control: 24
Amps: 37
Type: Motor Controller
Phase: 3
Volts AC: 480
Amps: 37
Volts DC Control: 24
Volts AC Control: 24
Type: Motor Controller

Customer Reviews

No reviews for this product
(0)