Motor Controller, Open Type, 30A, 480V, 3Phase, 24V Coil

Item #: 1049358
Cat #: 150-C30NBR
UPC: 611320640946
Call for price
Company wide:
0 in stock
Documents & Guides
Motor Controller, SMC-3, Open Type, 30 Amp, 480 Volt, 3 Phase, 24 Volt AC/DC Coil

Overview

Motor Controller, SMC-3, Open Type, 30 Amp, 480 Volt, 3 Phase, 24 Volt AC/DC Coil
Also known as: 611320640946, 150-C30NBR, ALB150C30NBR

Specifications

Phase: 3
Volts DC Control: 24
Volts AC: 480
Volts AC Control: 24
Amps: 30
Type: Motor Controller
Phase: 3
Volts AC: 480
Amps: 30
Volts DC Control: 24
Volts AC Control: 24
Type: Motor Controller

Customer Reviews

No reviews for this product
(0)