Motor Controller, Open Type, 19A, 480V, 3Phase,100 - 240V Coil

Item #: 1049347
Cat #: 150-C19NBD
UPC: 611320640786
Call for price
Company wide:
0 in stock
Documents & Guides
Motor Controller, SMC-3, Open Type, 19 Amp, 480 Volt, 3 Phase, 100 - 240 Volt AC Coil

Overview

Motor Controller, SMC-3, Open Type, 19 Amp, 480 Volt, 3 Phase, 100 - 240 Volt AC Coil
Also known as: 611320640786, 150-C19NBD, ALB150C19NBD

Specifications

Phase: 3
Volts AC: 480
Type: Motor Controller
Amps: 19
Volts AC Control Range: 100 - 240
Phase: 3
Type: Motor Controller
Volts AC Control Range: 100 - 240
Volts AC: 480
Amps: 19

Customer Reviews

No reviews for this product
(0)