4' 15W T8 LED Lamp, 50K

Item #: 1049326

Cat #: L15T8SE450GB

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LED T8, 15W, 48", 5000K, 120-277V, Glass, ***Requires Direct Wire(No Ballast) and Non-shunted Tombstones***

Overview

LED T8, 15W, 48", 5000K, 120-277V, Glass, ***Requires Direct Wire(No Ballast) and Non-shunted Tombstones***

MaxLite LED T8 Linear Replacement Lamps are the ideal energy saving choices when upgrading traditional linear T8 or T12 fluorescent lamps in fixtures containing standard G13 (medium bi-pin) sockets. The LED T8 lamps are designed to provide appropriate light levels while utilizing a dedicated internal driver and require non-shunted G13 medium bi-pin lamp holders. 

Also known as: L15T8SE450GB, MXLL15T8SE450GB

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Bypass (Type B)