Disconnect Switch, Lug Kit, 30-60A, Copper, 14 - 4AWG, 3/Package

Item #: 1049289

Cat #: 1494U-LC36

UPC: 885630924113

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Lug Kit, 30/60 Amp, Copper, 1 Port, 14 - 4 AWG, 3/Package

Overview

Disconnect Switch, Lug Kit, 30/60 Amp, Copper, 1 Port, 14 - 4 AWG, 3/Package
Also known as: 885630924113, 1494U-LC36, ALB1494ULC36

Specifications

Poles: 3
Type: Lug Kit
Material: Copper
Allowable Gauge Range: 14 - 4
Amps Range: 30 - 60
Poles: 3
Material: Copper
Amps Range: 30 - 60
Type: Lug Kit
Allowable Gauge Range: 14 - 4