Safety Switch, 100A, 3P, 600VAC, Industrial, Non-Fusible, NEMA 3R

Item #: 1049272

Cat #: 1494H-DN3N

UPC: 662074659869

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Switch, 100 Amp, 3-Pole, 600 Volt AC, Industrial Duty, Non-Fusible, NEMA 3R, Painted Metal Enclosre, Door Latch

Overview

Safety Switch, 100 Amp, 3-Pole, 600 Volt AC, Industrial Duty, Non-Fusible, NEMA 3R, Painted Metal Enclosre, Door Latch
Also known as: 662074659869, 1494H-DN3N, ALB1494HDN3N

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 600