Disconnect Switch, 100A, 600VAC, 250VDC, Non-Fused, NEMA 3R/4/12

Item #: 1049257

Cat #: 1494G-DF3N

UPC: 611320994698

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 100 Amp, 600 Volt AC, 250 Volt DC, Non-Fused, NEMA 3R/4/12, Painted Metal

Overview

Disconnect Switch, 100 Amp, 600 Volt AC, 250 Volt DC, Non-Fused, NEMA 3R/4/12, Painted Metal
Also known as: 611320994698, 1494G-DF3N, ALB1494GDF3N

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Type: Disconnect Switch, Non-Fused
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Poles: 3
Amps: 100
Volts AC: 600