1-Gang MASQUE® 2000 Wallplate, Toggle Cover, White

Item #: 1049254

Cat #: 5070W

UPC: 092326104425

$ 11.57 EA
Company wide:
0 in stock

Overview

TYM 5070W

TayMac® MASQUE® 2000 Series Cover wall plates are designed for residential and commercial use. The wall plates provide enhanced aesthetics and durability. Includes screws in matching finish.

Also known as: 092326104425, 5070W, TYM5070W

Features & Benefits

  • Achieve fantastic colors - MASQUE® 2000 Series wall plates are easily painted or wallpapered to match or complement walls
  • Unbreakable premium plastic wall plates
  • Won't not crack or distort during installation
  • Hides outdated, discolored outlets
  • Includes screw(s) in matching finish

Specifications

Mounting: Device
Material: Plastic
Color: White
Standards: California Proposition 65
Mounting: Device
Color: White
Material: Plastic
Standards: California Proposition 65