1-Gang MASQUE® 5000 Wallplate, Decorator, White

Item #: 1049242

Cat #: 5000W

UPC: 092326101929

$ 5.80 EA
Company wide:
0 in stock
TYM 5000W 1G MASQUE 5000 WALL

Overview

TYM 5000W 1G MASQUE 5000 WALL

TayMac® MASQUE® 5000 Series Cover wall plates provide a contemporary, designer look. The wall plates provide enhanced aesthetics and durability. Includes screws in matching finish.

Also known as: 092326101929, 5000W, TYM5000W

Features & Benefits

  • Achieve fantastic colors - MASQUE® 5000 Series wall plates are easily painted or wallpapered to match or complement walls
  • Unbreakable premium plastic wall plates
  • Won't not crack or distort during installation
  • Hides outdated, discolored outlets
  • Customize with MASQUE® Adapters
  • Includes screw(s) in matching finish

Specifications

Mounting: Device
Material: Plastic
Color: White
Standards: California Proposition 65
Mounting: Device
Color: White
Material: Plastic
Standards: California Proposition 65