Single-Gang MASQUE® Toggle Faceplate, White

Item #: 1049234

Cat #: 4000W

UPC: 092326101905

$ 5.56 EA
Company wide:
121 in stock
Single-Gang MASQUE® Toggle Faceplate, Material: Plastic, Color: White, Includes Screw(s) In Matching Finish

Overview

Single-Gang MASQUE® Toggle Faceplate, Material: Plastic, Color: White, Includes Screw(s) In Matching Finish
Also known as: 092326101905, 4000W, TYM4000W

Features & Benefits

  • Achieve fantastic colors - MASQUE® 2000 Series wall plates are easily painted or wallpapered to match or complement walls
  • Unbreakable premium plastic wall plates
  • Won't not crack or distort during installation
  • Hides outdated, discolored outlets
  • Includes screw(s) in matching finish

Specifications

Type: Wallplate, Toggle
Color: White
Standards: California Proposition 65
Type: Wallplate, Toggle
Standards: California Proposition 65
Color: White