2-Gang MASQUE® 2000 Wallplate, Duplex/Toggle, White

Item #: 1049216

Cat #: 2400W

UPC: 092326100281

$ 11.27 EA
Company wide:
0 in stock
TYM 2400W 2G MASQUE 2000 WALL

Overview

TYM 2400W 2G MASQUE 2000 WALL
Also known as: 092326100281, 2400W, TYM2400W

Features & Benefits

  • Achieve fantastic colors - MASQUE® 2000 Series wall plates are easily painted or wallpapered to match or complement walls
  • Unbreakable premium plastic wall plates
  • Won't crack or distort during installation
  • Hides outdated, discolored devices
  • Includes screw(s) in matching finish

Specifications

Mounting: Device
Material: Plastic
Color: White
Standards: California Proposition 65
Mounting: Device
Color: White
Material: Plastic
Standards: California Proposition 65