Terminal Block, Mini, Feed Through, 15A, 300V AC/DC, 2.5mm, Brown

Item #: 1049200

Cat #: 1492-WM3-BR

UPC: 611320001549

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Mini, Feed Through, 15A, 300V AC/DC, 2.5 mm, Brown

Overview

Terminal Block, Mini, Feed Through, 15A, 300V AC/DC, 2.5 mm, Brown

The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-WM3-BR is a 1492-W IEC one-circuit mini feed-through terminal block from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320001549, 1492-WM3-BR, ALB1492WM3BR

Specifications

Type: Terminal Block, Feed-Through
Color: Brown
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Amps: 15
Volts DC: 300
Allowable Gauge Range: 30 - 14
Type: Terminal Block, Feed-Through
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Color: Brown
Family / Style: 1492
Amps: 15
Allowable Gauge Range: 30 - 14