Terminal Block, 1 Circuit Grounding, 16mm, Green / Yellow Stripe

Item #: 1049198
Cat #: 1492-WG16S
UPC: 611320897586
Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, 1 Circuit Space Saver Grounding, 16 Millimeter, Green / Yellow Stripe

Overview

Terminal Block, 1 Circuit Space Saver Grounding, 16 Millimeter, Green / Yellow Stripe
Also known as: 611320897586, 1492-WG16S, ALB1492WG16S

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Mounting: Snap On
Family / Style: 1492
Allowable Gauge Range: 14 - 4
Type: Grounding, Terminal Block
Mounting: Snap On
Allowable Gauge Range: 14 - 4
Color: Green/Yellow
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)