Terminal Block, Insulated Side Jumper, 8, 10P, Gray

Item #: 1049172

Cat #: 1492-SJ8-10

UPC: 662468436564

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Insulated Side Jumper, 8, 10 Pole, No Cover, Gray, 10 in a Package

Overview

Terminal Block, Insulated Side Jumper, 8, 10 Pole, No Cover, Gray, 10 in a Package

The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-SJ8-10 is an insulated side jumper, a 1492 terminal block accessory from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468436564, 1492-SJ8-10, ALB1492SJ810

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Color: Gray
Poles: 10
Standards: Build America Buy America Compliant
Type: Terminal Block, Jumper
Color: Gray
Standards: Build America Buy America Compliant
Family / Style: 1492
Poles: 10