DIN Rail, Receptacle, Duplex, 20A, 125VAC

Item #: 1049166

Cat #: 1492-REC20

UPC: 612598820580

Call for price
Company wide:
0 in stock
Documents & Guides
DIN Rail, Mounted Duplex Receptacle, 20 Amp, 125 Volt AC

Overview

DIN Rail, Mounted Duplex Receptacle, 20 Amp, 125 Volt AC

The Bulletin 1492 DIN rail receptacle is an enclosed 20 Amp power outlet. It is a convenient power source for portable computers or test devices for in-the-panel troubleshooting.

Also known as: 612598820580, 1492-REC20, ALB1492REC20

Specifications

Type: Receptacle, DIN Rail Mount
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Volts AC: 125
Type: Receptacle, DIN Rail Mount
Mounting: DIN Rail
Volts AC: 125
Family / Style: 1492
Amps: 20