This product may not be available in all locations.

Feeder Spacing Adapter Plate, 3P, for 8" x 4.5" x 0.63"
Item #: 1049154
Cat #: 1492-PDEN3
UPC: 885630156781
Call for price
Company wide:
0
in stock
Documents & Guides
Feeder Spacing Adapter Plate, 3-Pole, 8 Inch x 4.5 Inch x 0.63 Inch, for 1492-PDE1225, PDE1C225, PDE1183, PDE1C183
Overview
Feeder Spacing Adapter Plate, 3-Pole, 8 Inch x 4.5 Inch x 0.63 Inch, for 1492-PDE1225, PDE1C225, PDE1183, PDE1C183
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PDE are enclosed power distribution blocks, offering numerous connector configurations, IP20 protection from the front, and multi-pole assembly. Catalog item 1492-PDEN3 from Rockwell Automation® is an enclosed power distribution block adapter plate to provide feeder spacing on the 1492-PDE products. XGK
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630156781, 1492-PDEN3, ALB1492PDEN3
Specifications
| Mounting: | Surface |
| Family / Style: | 1492 Series |
| Mounting: | Surface |
| Family / Style: | 1492 Series |