Universal Split Insulating Bushing

Item #: 1049119

Cat #: 1412USP

UPC: 050169814123

$ 10.95 EA
Company wide:
0 in stock
Documents & Guides
RAC 1412USP 3-IN INS SPLIT B

Overview

RAC 1412USP 3-IN INS SPLIT B

EMT conduit bushings deliver a clean, reliable connection to electrical boxes and enclosures. Used with a locknut, they ensure secure, code-compliant installations, while the smooth pulling surface protects conductors during wire pulls—reducing friction and helping prevent insulation damage. Ideal for fast, professional terminations in commercial, industrial, and residential applications.

Also known as: 050169814123, 1412USP, RAC1412USP

Features & Benefits

  • Code-saver
  • Innovative locking mechanism and hinge
  • One-piece design: no need to fumble with extra pieces
  • Easy, quick installation
  • Low profile design
  • No more damaged bushings during wire pulling
  • Rated to 105° C

Specifications

Diameter: 3 in
Material: Polypropylene
Diameter: 3 in
Material: Polypropylene