Marker Cards, Blank, Snap-In, Individual, fits Phoenix, 4mm x 5mm

Item #: 1049115

Cat #: 1492-MC4X5

UPC: 662074645046

Call for price
Company wide:
0 in stock
Documents & Guides
Marker Cards, Blank, Snap-In, Individual, fits Phoenix Terminal Blocks, 4mm x 5mm, 100 Per card, 5 Cards per Package

Overview

Marker Cards, Blank, Snap-In, Individual, fits Phoenix Terminal Blocks, 4mm x 5mm, 100 Per card, 5 Cards per Package
Also known as: 662074645046, 1492-MC4X5, ALB1492MC4X5

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492