Terminal Block, Grounding, Green/Yellow, 4 - 3/0AWG, 16mm

Item #: 1049032
Cat #: 1492-JG120
UPC: 781180750298
Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Grounding, Green/Yellow, 4 - 3/0 AWG, 95 mm, 5 in a Package

Overview

Terminal Block, Grounding, Green/Yellow, 4 - 3/0 AWG, 95 mm, 5 in a Package
Also known as: 781180750298, 1492-JG120, ALB1492JG120

Specifications

Color: Green/Yellow
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Volts AC: 600
Size: 95 mm
Allowable Gauge Range: 4 - 3/0
Color: Green/Yellow
Volts DC: 600
Poles: 1
Size: 95 mm
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 4 - 3/0

Customer Reviews

No reviews for this product
(0)