Terminal Block, Grounding, 2 Level, Green/Yellow, 4mm

Item #: 1049031

Cat #: 1492-JDG4C

UPC: 662074925582

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Grounding, 2 Level with Commoning Bar, Green/Yellow, 26 - 10 AWG, 4 mm, 100 in a Package

Overview

Terminal Block, Grounding, 2 Level with Commoning Bar, Green/Yellow, 26 - 10 AWG, 4 mm, 100 in a Package

The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JDG4C from Rockwell Automation® is a green / yellow 6. 1 x 60. 7 x 64. 1 mm (0. 24 x 2. 39 x 2. 52 IN) terminal block with one pole and screw connections. It has a two-level grounding with commoning bar.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074925582, 1492-JDG4C, ALB1492JDG4C

Specifications

Type: Terminal Block
Family / Style: 1492
Volts DC: 125
Mounting: DIN Rail
Amps: 2
Interrupt Rating DC: 10 kA
Type: Terminal Block
Volts DC: 125
Amps: 2
Family / Style: 1492
Mounting: DIN Rail
Interrupt Rating DC: 10 kA