M12™ Compact Inflator

Item #: 1049018

Cat #: 2475-20

UPC: 045242513970

$ 175.00 EA
Company wide:
26 in stock
Documents & Guides
Compact Inflator, Cordless Air Compressor, Fastest Cordless Tire Inflator: Top-Off A Car Tire In Under 1 Minute (28 - 35 PSI), Includes: (1) Ball Inflation Needle, (1) Presta Chuck, (1) Schrader Chuck, (1) Inflator Nozzle

Overview

Compact Inflator, Cordless Air Compressor, Fastest Cordless Tire Inflator: Top-Off A Car Tire In Under 1 Minute (28 - 35 PSI), Includes: (1) Ball Inflation Needle, (1) Presta Chuck, (1) Schrader Chuck, (1) Inflator Nozzle

Fastest cordless tire Inflator. The Milwaukee® M12™ compact Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. The Inflator has the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12™ compact Inflator gives users ultimate power and efficiency. Rated to deliver over 120PSI, the high efficiency motor and pump top-off car tires in under 1 minute. The TrueFill™ auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI. Additionally, the unit includes a large easy to read back-lit LCD, anti-vibration feet, and 26 in. hose with an all brass Schrader chuck.

Also known as: 045242513970, 2475-20, MIL247520

Features & Benefits

  • Fastest cordless tire Inflator: top-off a car tire in under 1 minutes (28 - 35 PSI)
  • Inflates car, LT truck, and compact equipment tires
  • REDLINK™ Intelligence: TrueFill™ auto shut-off technology increases accuracy, protects from over-temp and over-fill
  • High efficiency pump and motor for true 120 PSI capability
  • Illuminated digital gauge with target and current pressure reading
  • Top off a car tire in under 1 minutes 28-35 psi, fills a LT truck tire in under 4 minutes 30-45 psi
  • Compact, portable, and easy-to-store in any car or truck
  • Weather and impact resistant with a reinforced cage
  • Anti-vibration feet for no tool movement while running

Specifications

Volts DC: 12
Volts DC: 12