Terminal Block, End Barrier, Gray, for 1492-LD3

Item #: 1048963
Cat #: 1492-EBLD3
UPC: 662073057147
Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, End Barrier, Gray, 0.08 x 1.87 x 2.85 Inch, for 1492-LD3, LD3C, LDG3, LDG3C, 20 in a Package

Overview

Terminal Block, End Barrier, Gray, 0.08 x 1.87 x 2.85 Inch, for 1492-LD3, LD3C, LDG3, LDG3C, 20 in a Package
Our NEMA Terminal Blocks offer easy wiring with standard size screwdrivers, easy visual verification of proper wire position and easy marking. Most of our NEMA blocks are available pre-assembled on a breakaway-mounting channel, complete with one end anchor, retaining clip and one end barrier. We offer four types of NEMA Terminal Blocks: open construction, voltage-indicating, fuse, and isolation switch.
Also known as: 662073057147, 1492-EBLD3, ALB1492EBLD3

Specifications

Type: Terminal Block, End Barrier
Mounting: Snap On
Family / Style: 1492
Color: Gray
Type: Terminal Block, End Barrier
Family / Style: 1492
Mounting: Snap On
Color: Gray

Customer Reviews

No reviews for this product
(0)