Terminal Block, End Barrier, Spring Clamp Type, Yellow

Item #: 1048950

Cat #: 1492-EBL2-Y

UPC: 662073056744

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, End Barrier, Spring Clamp Type, Yellow, 0.08 x 1.14 x 2.95 Inch, for 1492-L2, LG2, 50 in a Package

Overview

Terminal Block, End Barrier, Spring Clamp Type, Yellow, 0.08 x 1.14 x 2.95 Inch, for 1492-L2, LG2, 50 in a Package

Our family of Finger-safe Terminal Blocks falls between open-style NEMA/EEMAC terminal blocks and full-function IEC style terminal blocks. Our finger-safe terminal blocks are compact and have recessed terminals. They are UL component recognized and CSA certified plus CE marked for use in the European Union. You can select from 11 colors for easy circuit identification. In addition to our standard multi-rail terminal blocks, we offer a wide range of fusible terminal blocks and isolation switches.

Also known as: 662073056744, 1492-EBL2-Y, ALB1492EBL2Y

Specifications

Type: Terminal Block, End Barrier
Family / Style: 1492
Mounting: Spring Clamp
Height: 1.140 in
Width: 2.950 in
Depth: 0.080 in
Color: Yellow
Type: Terminal Block, End Barrier
Mounting: Spring Clamp
Width: 2.950 in
Color: Yellow
Family / Style: 1492
Height: 1.140 in
Depth: 0.080 in