Terminal Block, End Barrier, Gray, for 1492-JDF4, JD4C

Item #: 1048943

Cat #: 1492-EBJD4

UPC: 662074734436

Call for price
Company wide:
113 in stock
Documents & Guides
Terminal Block, End Barrier, Gray, 0.06 x 2.12 x 2.36 Inch, FOR 1492-JDF4, JD4C, 20 in a Package

Overview

Terminal Block, End Barrier, Gray, 0.06 x 2.12 x 2.36 Inch, FOR 1492-JDF4, JD4C, 20 in a Package

Our NEMA Terminal Blocks offer easy wiring with standard size screwdrivers, easy visual verification of proper wire position and easy marking. Most of our NEMA blocks are available pre-assembled on a breakaway-mounting channel, complete with one end anchor, retaining clip and one end barrier. We offer four types of NEMA Terminal Blocks: open construction, voltage-indicating, fuse, and isolation switch.

Also known as: 662074734436, 1492-EBJD4, ALB1492EBJD4

Specifications

Type: Terminal Block, End Barrier
Mounting: Snap On
Family / Style: 1492
Color: Gray
Type: Terminal Block, End Barrier
Family / Style: 1492
Mounting: Snap On
Color: Gray