Terminal Block, End Barrier, Blue, for 1492-J3, J4, J6, J10

Item #: 1048940

Cat #: 1492-EBJ3-B

UPC: 662073059271

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, End Barrier, Blue, for 1492-J3, J4, J6, J10, 50 in a Package

Overview

Terminal Block, End Barrier, Blue, for 1492-J3, J4, J6, J10, 50 in a Package

Our NEMA Terminal Blocks offer easy wiring with standard size screwdrivers, easy visual verification of proper wire position and easy marking. Most of our NEMA blocks are available pre-assembled on a breakaway-mounting channel, complete with one end anchor, retaining clip and one end barrier. We offer four types of NEMA Terminal Blocks: open construction, voltage-indicating, fuse, and isolation switch.

Also known as: 662073059271, 1492-EBJ3-B, ALB1492EBJ3B

Specifications

Type: Terminal Block, End Barrier
Color: Blue
Mounting: Snap On
Family / Style: 1492
Type: Terminal Block, End Barrier
Mounting: Snap On
Color: Blue
Family / Style: 1492