Terminal Block, Jumper, Screwless, 2P, Yellow, for 1492-L3

Item #: 1048903
Cat #: 1492-CJK5-2
UPC: 611320871937
Call for price
Company wide:
28 in stock
Terminal Block, Jumper, Screwless Center, 2 Pole, Yellow, for 1492-L3, L3T, L3Q, L3P, LD3, LD3C, LKD3, LTF3, LS2, L16D, 60 in a Package

Overview

Terminal Block, Jumper, Screwless Center, 2 Pole, Yellow, for 1492-L3, L3T, L3Q, L3P, LD3, LD3C, LKD3, LTF3, LS2, L16D, 60 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 611320871937, 1492-CJK5-2, ALB1492CJK52

Specifications

Type: Terminal Block, Jumper
Poles: 2
Family / Style: 1492
Color: Yellow
Type: Terminal Block, Jumper
Family / Style: 1492
Poles: 2
Color: Yellow

Customer Reviews

No reviews for this product
(0)