This product may not be available in all locations.

Terminal Block Jumper, 4P, Gray, Screw Type Center, 1492-WM4
Item #: 1048892
Cat #: 1492-CJD6-4
UPC: 662468457392
Call for price
Company wide:
0
in stock
Documents & Guides
Terminal Block, Jumper, Screw Type Center, 4 Pole, Gray, for 1492-WM4, 10 in a Package
Overview
Terminal Block, Jumper, Screw Type Center, 4 Pole, Gray, for 1492-WM4, 10 in a Package
Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers
Also known as: 662468457392, 1492-CJD6-4, ALB1492CJD64
Specifications
| Type: | Terminal Block, Jumper |
| Family / Style: | 1492 |
| Color: | Gray |
| Poles: | 4 |
| Type: | Terminal Block, Jumper |
| Color: | Gray |
| Family / Style: | 1492 |
| Poles: | 4 |