Terminal Block, Tubular Screw, with Pressure Plate, Green, 10mm

Item #: 1048872
Cat #: 1492-CAM1G
UPC: 662073887324
Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Green, 55 Amp, 600 Volt AC/DC, Tubular Screw, with Pressure Plate, 10 mm, 50 in a Package

Overview

Terminal Block, Green, 55 Amp, 600 Volt AC/DC, Tubular Screw, with Pressure Plate, 10 mm, 50 in a Package
Also known as: 662073887324, 1492-CAM1G, ALB1492CAM1G

Specifications

Type: Terminal Block
Amps: 55
Color: Green
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 22 - 8
Type: Terminal Block
Color: Green
Volts DC: 600
Volts AC: 600
Amps: 55
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)