Terminal Block, 55A, 600V AC/DC, Black, 10mm

Item #: 1048868

Cat #: 1492-CA1BL

UPC: 662073905103

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, 55 Amp, 600 Volt AC/DC, Black, 10 mm

Overview

Terminal Block, 55 Amp, 600 Volt AC/DC, Black, 10 mm
Also known as: 662073905103, 1492-CA1BL, ALB1492CA1BL

Specifications

Type: Terminal Block
Amps: 55
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Black
Volts AC: 600
Allowable Gauge Range: 22 - 8
Type: Terminal Block
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 55
Volts DC: 600
Color: Black
Allowable Gauge Range: 22 - 8