Busbar, 2-Phase, 80A, 23 Device per meter, 1 meter in Length

Item #: 1048861

Cat #: 1492-A2B8H

UPC: 612598713059

Call for price
Company wide:
0 in stock
Documents & Guides
Busbar, 2-Phase with Auxiliary Contact, 80 Amp Rated, 1 meter in Length, 23 Devices per Piece

Overview

Busbar, 2-Phase with Auxiliary Contact, 80 Amp Rated, 1 meter in Length, 23 Devices per Piece
Also known as: 612598713059, 1492-A2B8H, ALB1492A2B8H

Specifications

Phase: 2
Type: Cuttable Copper, Busbar
Family / Style: 1492
Mounting: DIN Rail
Amps: 80
Phase: 2
Family / Style: 1492
Amps: 80
Type: Cuttable Copper, Busbar
Mounting: DIN Rail