Breaker, Miniature, 5A, 3P, 480Y/277VAC

Item #: 1048803

Cat #: 1489-M3D050

UPC: 885630618418

Call for price
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 5 Amp, 3-Pole, 480Y/277Volt AC, Type D Trip Curve, Inductive

Overview

Miniature Circuit Breaker, 5 Amp, 3-Pole, 480Y/277Volt AC, Type D Trip Curve, Inductive

Bulletin 1489-M thermal magnetic Circuit Breakers are approved for branch circuit protection in the United States and Canada, and are certified as Miniature Circuit Breakers for IEC applications. These branch protectors are compatible with many accessories to meet diverse application needs, including UL 508 Listed bus bars for convenience in panel assembly, auxiliary contacts, signal contacts and shunt trips for versatility, and lock out attachments for safety during maintenance.

Also known as: 885630618418, 1489-M3D050, ALB1489M3D050

Specifications

Poles: 3
Family / Style: 1489
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 5
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Family / Style: 1489
Volts AC: 277, 480Y
Type: Trip Curve D