Busbar, Terminal Shroud, 25A, Spacing Adapter, for 141A-FS, FM

Item #: 1048780

Cat #: 141A-FTS25

UPC: 884951678347

Call for price
Company wide:
0 in stock
Documents & Guides
Busbar, Terminal Shroud, 25 Amp, Spacing Adapter, for 141A-FS, FM

Overview

Busbar, Terminal Shroud, 25 Amp, Spacing Adapter, for 141A-FS, FM

Our Bulletin 141 Modular Control System (MCS) Mounting Systems provide several different mounting solutions for IEC load feeders. Factory-assembled Bulletin 103 Non-Reversing and Bulletin 107 Reversing starters are available for these mounting solutions.

Also known as: 884951678347, 141A-FTS25, ALB141AFTS25

Specifications

Type: Busbar, Terminal Shroud
Amps: 25
Type: Busbar, Terminal Shroud
Amps: 25