AB 141A-B205C MCS MOUNTING SYSTEM

Item #: 1048756

Cat #: 141A-B205C

UPC: 612598821464

Call for price
Company wide:
0 in stock
Documents & Guides
AB 141A-B205C MCS MOUNTING SYSTEM 320 A BUS BAR

Overview

AB 141A-B205C MCS MOUNTING SYSTEM 320 A BUS BAR
Also known as: 612598821464, 141A-B205C, ALB141AB205C

Specifications

Type: Busbar
Type: Busbar