Motor Control System, Busbar, 200A, 800mm Length, Tinned Copper

Item #: 1048742

Cat #: 141A-B125A

UPC: 611320923971

Call for price
Company wide:
0 in stock
Documents & Guides
Motor Control System, Bus Bar, 200 Amp, 800 mm Length, 12 mm Height, 5 mm Width, Tinned Copper, Price per Piece, Must Buy in Multiples of 3

Overview

Motor Control System, Bus Bar, 200 Amp, 800 mm Length, 12 mm Height, 5 mm Width, Tinned Copper, Price per Piece, Must Buy in Multiples of 3

Our Bulletin 141 Modular Control System (MCS) Mounting Systems provide several different mounting solutions for IEC load feeders. Factory-assembled Bulletin 103 Non-Reversing and Bulletin 107 Reversing starters are available for these mounting solutions. 

 


Also known as: 611320923971, 141A-B125A, ALB141AB125A

Specifications

Amps: 200
Width: 5 mm
Type: Busbar
Height: 12 mm
Material: Copper
Length: 800 mm
Amps: 200
Type: Busbar
Material: Copper
Width: 5 mm
Height: 12 mm
Length: 800 mm