Control Plug, 10P, with Adapter Support, Motor Connection, 250VAC

Item #: 1048736

Cat #: 141A-APC10

UPC: 611320778687

Call for price
Company wide:
0 in stock
Documents & Guides
Control Plug, 10 Pole, with Adapter Support, Motor Connection, 250 Volt AC

Overview

Control Plug, 10 Pole, with Adapter Support, Motor Connection, 250 Volt AC
Also known as: 611320778687, 141A-APC10, ALB141AAPC10

Specifications

Poles: 10
Volts AC: 250
Type: Control Plug
Poles: 10
Type: Control Plug
Volts AC: 250