Breaker, Miniature, 2A, 2P, 480Y/277VAC, 96VDC

Item #: 1048669

Cat #: 1489-M2C020

UPC: 885630619132

Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Amp, 2-Pole, 480Y/277Volt AC, 96 Volt DC, Type C Trip Curve, Inductive *** Rockwell Automation Preferred Product ***

Overview

Miniature Circuit Breaker, 2 Amp, 2-Pole, 480Y/277Volt AC, 96 Volt DC, Type C Trip Curve, Inductive *** Rockwell Automation Preferred Product ***

Bulletin 1489-M thermal magnetic Circuit Breakers are approved for branch circuit protection in the United States and Canada, and are certified as Miniature Circuit Breakers for IEC applications. These branch protectors are compatible with many accessories to meet diverse application needs, including UL 508 Listed bus bars for convenience in panel assembly, auxiliary contacts, signal contacts and shunt trips for versatility, and lock out attachments for safety during maintenance.

Also known as: 885630619132, 1489-M2C020, ALB1489M2C020

Specifications

Poles: 2
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Special Program: Rockwell Automation Preferred Product
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C
Special Program: Rockwell Automation Preferred Product
Family / Style: 1489
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10 kA