Breaker, Miniature, 1A, 2P, 480Y/277VAC, 96VDC

Item #: 1048666

Cat #: 1489-M2C010

UPC: 885630619156

Call for price
Company wide:
5 in stock
Documents & Guides
Miniature Circuit Breaker, 1 Amp, 2-Pole, 480Y/277Volt AC, 96 Volt DC, Type C Trip Curve, Inductive

Overview

Miniature Circuit Breaker, 1 Amp, 2-Pole, 480Y/277Volt AC, 96 Volt DC, Type C Trip Curve, Inductive

Bulletin 1489-M thermal magnetic Circuit Breakers are approved for branch circuit protection in the United States and Canada, and are certified as Miniature Circuit Breakers for IEC applications. These branch protectors are compatible with many accessories to meet diverse application needs, including UL 508 Listed bus bars for convenience in panel assembly, auxiliary contacts, signal contacts and shunt trips for versatility, and lock out attachments for safety during maintenance.

Also known as: 885630619156, 1489-M2C010, ALB1489M2C010

Specifications

Poles: 2
Amps: 1
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Type: Trip Curve C
Amps: 1
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA