This product may not be available in all locations.

Molded Case Circuit Breaker, 150 kA at 480V, K frame
Item #: 1048641
Cat #: 140G-K15X3
UPC: 885630443539
Call for price
Company wide:
0
in stock
Documents & Guides
Molded Case Circuit Breaker Frame,400A,150kA@480V,200kA@415V, 3 Pole
Overview
Molded Case Circuit Breaker Frame,400A,150kA@480V,200kA@415V, 3 Pole
140GACCY
Also known as: 885630443539, 140G-K15X3, ALB140GK15X3
Specifications
No Specifications Available